BASIC Cloakroom Bench, Double Sided, Hook Rail, Shoe Rack, Beech, Length 1960mm

Order Code: ZT2695291S

£3,599.99 Inc VAT (20%)


Description

BASIC cloakroom bench, double sided, hook rail, shoe rack, beech, length 1960 mm. Supplied = pre-assembled, final assembly by customer. Length = 1960 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 750 mm. Seating = both sides. Material of strip = beechwood. Colour of strip = natural beech. Overall height = 1650 mm. Bench type = with shoe rack, with back rest and coat rail. Number of seat slats = 4 pcs. Frame design = tubular steel frame. Number of hooks = 16 pcs. Height adjustment range = 10 mm. Product type = cloakroom benches. Double sided bench seat, frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, with adjustable floor glides for easy levelling on uneven floors. Including back rest and coat rail with plastic double hooks, concealed in accordance with DIN 7917, as well as replaceable labelling plate. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC Cloakroom Bench, Double Sided, Hook Rail, Shoe Rack, Beech, Length 1960mm
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame Material
    Rectangular Steel Pipe
  • Overall Height
    1650mm
  • Length
    1960mm
  • Overall Depth
    750mm
  • Number of Hooks
    16
  • Adjustable Height Range
    10mm
  • Frame Design
    Tubular Steel Frame
  • Seat Depth
    353mm
  • Material of Strip
    Beechwood
  • Seating
    Both Sides
  • Number of Seat Slats
    4
  • Colour of Strip
    Natural Beech
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome