BASIC Cloakroom Bench, Double Sided, Hook Rail, Shoe Rack, Plastic, Length 1500mm, Light Grey

Order Code: ZT2695004S

£2,799.99 Inc VAT (20%)


Description

BASIC cloakroom bench, double sided, hook rail, shoe rack, plastic, length 1500 mm, light grey. Supplied = pre-assembled, final assembly by customer. Length = 1500 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 750 mm. Seating = both sides. Material of strip = plastic. Colour of strip = light grey RAL 7035. Overall height = 1650 mm. Bench type = with shoe rack, with back rest and coat rail. Number of seat slats = 4 pcs. Frame design = tubular steel frame. Number of hooks = 12 pcs. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Suitable for use in damp environments. Double sided bench seat, frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, with adjustable floor glides for easy levelling on uneven floors. Including back rest and coat rail with plastic double hooks, concealed in accordance with DIN 7917, as well as replaceable labelling plate. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC Cloakroom Bench, Double Sided, Hook Rail, Shoe Rack, Plastic, Length 1500mm, Light Grey
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame Material
    Rectangular Steel Pipe
  • Overall Height
    1650mm
  • Length
    1500mm
  • Overall Depth
    750mm
  • Adjustable Height Range
    10mm
  • Seat Depth
    353mm
  • Number of Hooks
    12
  • Colour of Strip
    Light Grey
  • Number of Seat Slats
    4
  • Material of Strip
    Plastic
  • Frame Design
    Tubular Steel Frame
  • Seating
    Both Sides
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome