BASIC Cloakroom Bench, Double Sided, Hook Rail, Shoe Rack, Plastic, Length 1500mm, Pure White

Order Code: ZT2694952S

£2,699.99 Inc VAT (20%)


Description

BASIC cloakroom bench, double sided, hook rail, shoe rack, plastic, length 1500 mm, pure white. Supplied = pre-assembled, final assembly by customer. Length = 1500 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 750 mm. Seating = both sides. Material of strip = plastic. Colour of strip = pure white RAL 9010. Overall height = 1650 mm. Bench type = with shoe rack, with back rest and coat rail. Number of seat slats = 4 pcs. Frame design = tubular steel frame. Number of hooks = 12 pcs. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Suitable for use in damp environments. Double sided bench seat, frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, with adjustable floor glides for easy levelling on uneven floors. Including back rest and coat rail with plastic double hooks, concealed in accordance with DIN 7917, as well as replaceable labelling plate. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC Cloakroom Bench, Double Sided, Hook Rail, Shoe Rack, Plastic, Length 1500mm, Pure White
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame colour
    Black Grey
  • Frame Material
    Rectangular Steel Pipe
  • Overall Height
    1650mm
  • Length
    1500mm
  • Overall Depth
    750mm
  • Colour of Strip
    Pure White
  • Frame Design
    Tubular Steel Frame
  • Adjustable Height Range
    10mm
  • Seating
    Both Sides
  • Material of Strip
    Plastic
  • Seat Depth
    353mm
  • Number of Hooks
    12
  • Number of Seat Slats
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome