BASIC Cloakroom Bench, Single Sided, Hook Rail, Shoe Rack, Plastic, Length 1000mm, Black Grey

Order Code: ZT2694654S

£1,199.99 Inc VAT (20%)


Description

BASIC cloakroom bench, single sided, hook rail, shoe rack, plastic, length 1000 mm, black grey. Supplied = pre-assembled, final assembly by customer. Length = 1000 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 400 mm. Seating = single sided. Material of strip = plastic. Colour of strip = black grey RAL 7021. Overall height = 1650 mm. Bench type = with shoe rack, with back rest and coat rail. Number of seat slats = 4 pcs. Number of hooks = 4 pcs. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Suitable for use in damp environments. Single sided bench seat, frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, with adjustable floor glides for easy levelling on uneven floors. Including back rest and coat rail with plastic double hooks, concealed in accordance with DIN 7917, as well as replaceable labelling plate. Wall mounting recommended. Plastic seat slats with steel core for high stability. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC Cloakroom Bench, Single Sided, Hook Rail, Shoe Rack, Plastic, Length 1000mm, Black Grey
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame colour
    Black Grey
  • Frame Material
    Rectangular Steel Pipe
  • Overall Depth
    400mm
  • Length
    1000mm
  • Overall Height
    1650mm
  • Seating
    Single Sided
  • Adjustable Height Range
    10mm
  • Material of Strip
    Plastic
  • Number of Hooks
    4
  • Seat Depth
    353mm
  • Colour of Strip
    Black Grey
  • Number of Seat Slats
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome