BASIC Cloakroom Bench, With Shoe Rack, Plastic, Length 1000mm, Light Grey

Order Code: ZT2694626S

£799.99 Inc VAT (20%)


Description

BASIC cloakroom bench, with shoe rack, plastic, length 1000 mm, light grey. Supplied = assembled. Length = 1000 mm. Seat height = 420 mm. Seat depth = 350 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 350 mm. Material of strip = plastic. Colour of strip = light grey RAL 7035. Overall height = 420 mm. Bench type = with shoe rack. Number of seat slats = 4 pcs. Frame design = tubular steel frame. Height adjustment range = 10 mm. Feature = suitable for use in damp environments, height adjustable. Product type = cloakroom benches. Suitable for use in damp environments. Free standing bench seat, frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, with adjustable floor glides for easy levelling on uneven floors. Plastic seat slats with steel core for high stability. With shoe rack. Supplied fully assembled.

See full description
Specifications for BASIC Cloakroom Bench, With Shoe Rack, Plastic, Length 1000mm, Light Grey
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame colour
    Black Grey
  • Supplied
    Assembled
  • Bench Type
    with Shoe Rack
  • Frame Material
    Rectangular Steel Pipe
  • Overall Depth
    350mm
  • Overall Height
    420mm
  • Length
    1000mm
  • Adjustable Height Range
    10mm
  • Frame Design
    Tubular Steel Frame
  • Seat Depth
    350mm
  • Colour of Strip
    Light Grey
  • Material of Strip
    Plastic
  • Number of Seat Slats
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome