BASIC Cloakroom Bench, With Shoe Rack, Plastic, Length 1960mm, Pure White

Order Code: ZT2695182S

£1,299.99 Inc VAT (20%)


Description

BASIC cloakroom bench, with shoe rack, plastic, length 1960 mm, pure white. Supplied = assembled. Length = 1960 mm. Seat height = 420 mm. Seat depth = 350 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 350 mm. Material of strip = plastic. Colour of strip = pure white RAL 9010. Overall height = 420 mm. Bench type = with shoe rack. Number of seat slats = 4 pcs. Frame design = tubular steel frame. Height adjustment range = 10 mm. Feature = suitable for use in damp environments, height adjustable. Product type = cloakroom benches. Suitable for use in damp environments. Free standing bench seat, frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, with adjustable floor glides for easy levelling on uneven floors. Plastic seat slats with steel core for high stability. With shoe rack. Supplied fully assembled.

See full description
Specifications for BASIC Cloakroom Bench, With Shoe Rack, Plastic, Length 1960mm, Pure White
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Supplied
    Assembled
  • Frame Material
    Rectangular Steel Pipe
  • Bench Type
    with Shoe Rack
  • Length
    1960mm
  • Overall Depth
    350mm
  • Overall Height
    420mm
  • Colour of Strip
    Pure White
  • Seat Depth
    350mm
  • Frame Design
    Tubular Steel Frame
  • Adjustable Height Range
    10mm
  • Number of Seat Slats
    4
  • Material of Strip
    Plastic
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome