BASIC PLUS Cloakroom Bench, Double Sided, Seat HPL, Half Height, Shoe Rack, Length 1960mm, White

Order Code: ZT2696317S

£3,999.99 Inc VAT (20%)


Description

BASIC PLUS cloakroom bench, double sided, seat HPL, half height, shoe rack, length 1960 mm, white. Supplied = pre-assembled, final assembly by customer. Length = 1960 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 760 mm. Seating = both sides. Material of strip = HPL (high pressure laminate) Colour of strip = white. Overall height = 796 mm. Bench type = with shoe rack, with back rest. Number of seat slats = 1 pcs. Frame design = tubular steel frame. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Adjustable floor glides (up to 10 mm) Suitable for use in damp environments. Ideal for changing rooms. Bench with back rest. Frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, electrolytically zinc plated and with high quality stove enamelling for maximum UV and corrosion resistance. With adjustable floor glides for easy levelling on uneven floors. Seat made of 13 mm thick HPL (high pressure laminate) Frame in black grey RAL 7021. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC PLUS Cloakroom Bench, Double Sided, Seat HPL, Half Height, Shoe Rack, Length 1960mm, White
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Bench Type
    With Shoe Rack, with Back Rest
  • Frame Material
    Rectangular Steel Pipe
  • Length
    1960mm
  • Overall Depth
    760mm
  • Overall Height
    796mm
  • Colour of Strip
    White
  • Seating
    Both Sides
  • Seat Depth
    353mm
  • Number of Seat Slats
    1
  • Adjustable Height Range
    10mm
  • Material of Strip
    HPL (High Pressure Laminate)
  • Frame Design
    Tubular Steel Frame
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome