BASIC PLUS Cloakroom Bench, Double Sided, Seat HPL, Hook Rail, Shoe Rack, Length 1960mm, White

Order Code: ZT2696302S

£4,499.99 Inc VAT (20%)


Description

BASIC PLUS cloakroom bench, double sided, seat HPL, hook rail, shoe rack, length 1960 mm, white. Supplied = pre-assembled, final assembly by customer. Length = 1960 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 760 mm. Seating = both sides. Material of strip = HPL (high pressure laminate) Colour of strip = white. Overall height = 1650 mm. Bench type = with shoe rack, with back rest and coat rail. Number of seat slats = 1 pcs. Frame design = tubular steel frame. Number of hooks = 16 pcs. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Adjustable floor glides (up to 10 mm) Suitable for use in damp environments. Ideal for changing rooms. Bench with back rest. Frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, electrolytically zinc plated and with high quality stove enamelling for maximum UV and corrosion resistance. With adjustable floor glides for easy levelling on uneven floors. Seat made of 13 mm thick HPL (high pressure laminate) Frame in black grey RAL 7021. With shoe rack. Hook rail with concealed, plastic double coat hooks in accordance with DIN 7917. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC PLUS Cloakroom Bench, Double Sided, Seat HPL, Hook Rail, Shoe Rack, Length 1960mm, White
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame colour
    Black Grey
  • Frame Material
    Rectangular Steel Pipe
  • Length
    1960mm
  • Overall Depth
    760mm
  • Overall Height
    1650mm
  • Colour of Strip
    White
  • Number of Hooks
    16
  • Material of Strip
    HPL (High Pressure Laminate)
  • Number of Seat Slats
    1
  • Seat Depth
    353mm
  • Frame Design
    Tubular Steel Frame
  • Seating
    Both Sides
  • Adjustable Height Range
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome