BASIC PLUS Cloakroom Bench - Single Sided - Half Height, With Shoe Rack, Length 1500mm, White

Order Code: ZT2695985S

£1,699.99 Inc VAT (20%)


Description

BASIC PLUS cloakroom bench, single sided, seat HPL, half height, with shoe rack, length 1500 mm, white. Supplied = pre-assembled, final assembly by customer. Length = 1500 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 407 mm. Seating = single sided. Material of strip = HPL (high pressure laminate) Colour of strip = white. Overall height = 796 mm. Bench type = with shoe rack, with back rest. Number of seat slats = 1 pcs. Frame design = tubular steel frame. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Adjustable floor glides (up to 10 mm) Suitable for use in damp environments. Ideal for changing rooms. Bench with back rest. Wall mounting recommended. Frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, electrolytically zinc plated and with high quality stove enamelling for maximum UV and corrosion resistance. With adjustable floor glides for easy levelling on uneven floors. Seat made of HPL 13 mm (high pressure laminate) Frame in black grey RAL 7021. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC PLUS Cloakroom Bench - Single Sided - Half Height, With Shoe Rack, Length 1500mm, White
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame Material
    Rectangular Steel Pipe
  • Bench Type
    With Shoe Rack, with Back Rest
  • Overall Depth
    407mm
  • Overall Height
    796mm
  • Length
    1500mm
  • Frame Design
    Tubular Steel Frame
  • Colour of Strip
    White
  • Number of Seat Slats
    1
  • Seat Depth
    353mm
  • Material of Strip
    HPL (High Pressure Laminate)
  • Adjustable Height Range
    10mm
  • Seating
    Single Sided
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome