BASIC PLUS Cloakroom Bench - Single Sided - Half Height, With Shoe Rack, Length 1960mm, Oak Finish

Order Code: ZT2696435S

£2,039.99 Inc VAT (20%)


Description

BASIC PLUS cloakroom bench, single sided, seat HPL, half height, with shoe rack, length 1960 mm, oak finish. Supplied = pre-assembled, final assembly by customer. Length = 1960 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 407 mm. Seating = single sided. Material of strip = HPL (high pressure laminate) Colour of strip = oak finish. Overall height = 796 mm. Bench type = with shoe rack, with back rest. Number of seat slats = 1 pcs. Frame design = tubular steel frame. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Adjustable floor glides (up to 10 mm) Suitable for use in damp environments. Ideal for changing rooms. Bench with back rest. Wall mounting recommended. Frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, electrolytically zinc plated and with high quality stove enamelling for maximum UV and corrosion resistance. With adjustable floor glides for easy levelling on uneven floors. Seat made of HPL 13 mm (high pressure laminate) Frame in black grey RAL 7021. With shoe rack. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC PLUS Cloakroom Bench - Single Sided - Half Height, With Shoe Rack, Length 1960mm, Oak Finish
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Frame colour
    Black Grey
  • Frame Material
    Rectangular Steel Pipe
  • Bench Type
    With Shoe Rack, with Back Rest
  • Overall Height
    796mm
  • Length
    1960mm
  • Overall Depth
    407mm
  • Adjustable Height Range
    10mm
  • Seat Depth
    353mm
  • Material of Strip
    HPL (High Pressure Laminate)
  • Colour of Strip
    Oak Finish
  • Number of Seat Slats
    1
  • Frame Design
    Tubular Steel Frame
  • Seating
    Single Sided

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome