BASIC PLUS Cloakroom Bench, Single Sided, Seat HPL, Hook Rail, Length 1500mm, White

Order Code: ZT2695810S

£1,799.99 Inc VAT (20%)


Description

BASIC PLUS cloakroom bench, single sided, seat HPL, hook rail, length 1500 mm, white. Supplied = pre-assembled, final assembly by customer. Length = 1500 mm. Seat height = 420 mm. Seat depth = 353 mm. Frame colour = black grey RAL 7021. Frame material = rectangular steel pipe. Overall depth = 407 mm. Seating = single sided. Material of strip = HPL (high pressure laminate) Colour of strip = white. Overall height = 1650 mm. Bench type = with back rest and coat rail. Number of seat slats = 1 pcs. Frame design = tubular steel frame. Number of hooks = 6 pcs. Height adjustment range = 10 mm. Feature = suitable for use in damp environments. Product type = cloakroom benches. Adjustable floor glides (up to 10 mm) Suitable for use in damp environments. Ideal for changing rooms. Bench with back rest. Wall mounting recommended. Frame with 4 feet made of sturdy rectangular tubular steel 30 x 30 mm, electrolytically zinc plated and with high quality stove enamelling for maximum UV and corrosion resistance. With adjustable floor glides for easy levelling on uneven floors. Seat made of HPL 13 mm (high pressure laminate) Frame in black grey RAL 7021. Hook rail with concealed, plastic double coat hooks in accordance DIN 7917. For safety reasons, the single sided benches with clothes rail should be fixed to the wall. Delivered partially assembled - easy final assembly.

See full description
Specifications for BASIC PLUS Cloakroom Bench, Single Sided, Seat HPL, Hook Rail, Length 1500mm, White
  • Product Type
    Cloakroom Benches
  • Seat Height
    420mm
  • Bench Type
    with Back Rest and Coat Rail
  • Frame Material
    Rectangular Steel Pipe
  • Overall Depth
    407mm
  • Overall Height
    1650mm
  • Length
    1500mm
  • Material of Strip
    HPL (High Pressure Laminate)
  • Number of Hooks
    6
  • Adjustable Height Range
    10mm
  • Frame Design
    Tubular Steel Frame
  • Seating
    Single Sided
  • Seat Depth
    353mm
  • Number of Seat Slats
    1
  • Colour of Strip
    White
  • Frame Colour
    Black Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome