Changing Room Bench Stainless Steel - HxD 1650 X 375mm - Length 2000mm, 6 Hooks, Charcoal, Shoe Rack

Order Code: ZT2675546S

£2,099.99 Inc VAT (20%)


Description

Changing room bench made of stainless steel, HxD 1650 x 375 mm, length 2000 mm, 6 hooks, charcoal, shoe rack. Supplied = flat pack. Length = 2000 mm. Seat height = 450 mm. Seat depth = 330 mm. Frame colour = charcoal RAL 7016. Frame material = stainless steel. Overall depth = 375 mm. Seating = single sided. Material of strip = aluminium. Colour of strip = light grey RAL 7035. Overall height = 1650 mm. Bench type = with shoe rack. Number of seat slats = 3 pcs. Frame design = stainless steel construction, 25x25 mm. Number of hooks = 6 pcs. Hook spacing = ca. 340 mm. Height adjustment range = 0 - 10 mm. Product type = cloakroom benches. With concealed double hooks, hook spacing approx. 320 mm. Coat rails made of hollow aluminium slats, 100 x 25 mm, in light grey RAL 7035. Height adjustable floor glides, up to 10 mm. Frame: sturdy construction made of powder coated rectangular tubular steel 25 x 25 mm for damp environments, charcoal RAL 7016 or rectangular tubular stainless steel 25 x 25 mm for wet, outdoor or food preparation areas, resistant to fungi and bacteria. Washable slats made of hollow aluminium beam 100 x 25 mm in light grey RAL 7035. Ends sealed with plastic stoppers. Supplied flat pack - easy self-assembly. All changing room benches are also available in other dimensions and frame colours on request.

See full description
Specifications for Changing Room Bench Stainless Steel - HxD 1650 X 375mm - Length 2000mm, 6 Hooks, Charcoal, Shoe Rack
  • Product Type
    Cloakroom Benches
  • Seat Height
    450mm
  • Supplied
    Flat Pack
  • Frame Material
    Stainless Steel
  • Bench Type
    with Shoe Rack
  • Length
    2000mm
  • Overall Height
    1650mm
  • Overall Depth
    375mm
  • Number of Hooks
    6
  • Adjustable Height Range
    0 - 10mm
  • Seat Depth
    330mm
  • Seating
    Single Sided
  • Colour of Strip
    Light Grey
  • Number of Seat Slats
    3
  • Material of Strip
    Aluminium
  • Frame Colour
    Charcoal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome