Shoe Bench with Storage Cabinet, Seating Cushion for Entryway Hallway Grey

Order Code: ZT3352381S

£113.99 Inc VAT (20%)


Description

Modern style: Built in striped-pattern panel and neutral colour, this shoe rack for entryway blends well with most stylish home setups. Can be used as a shoe storage bench in the entryway or a small bench seat in the cloakroom, bedroom, living room, and more.Large storage space: The shoe rack bench comes with a door cupboard and an open shelf for your sundries and shoes, providing spacious space for up to four pairs of shoes. The countertop creates a mini coffee table for you to hold cups, books and other decorative pieces.Comfort seat: Featuring a thick padded cushion wrapped in smooth PU leather, the entryway shoe organizer offers a comfortable sitting experience.Sturdy structure: The selected particle board frame with steel legs makes this shoe bench sturdy and strong enough to hold all your shoes while you use it as a bench seat at the same time. Take your shoes off and organized them nicely on the shoe bench while you walk around your house free of dirt.Entryway bench info: Overall Dimensions: 80W x 33D x 49Hcm. Weight Capacity: 120kg (bench) , 10kg (shelf) Assembly required.

See full description
Specifications for Shoe Bench with Storage Cabinet, Seating Cushion for Entryway Hallway Grey
  • Style
    Modern
  • Colour
    Grey
  • Product Type
    Shoe Bench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome