10" Contemporary Glass Wall Clock

Order Code: ZT1252612X

£5.29 Inc VAT (20%)
£6.2915.5% off
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

This contemporary round wall clock from Offis® allows for accurate timekeeping in a range of settings. The analogue display with quartz movement features large numbers for clear reading from a distance.

Features and Benefits
• Traditional 12 hour wall clock
• Analogue display
• Quartz movement

Typical Applications
• Schools
• Offices
• Warehouses
• Domestic use

Notes
• Battery type: AA (not supplied)
• Single AA battery DUR9040612B

See full description
Specifications for 10" Contemporary Glass Wall Clock
  • Colour
    White
  • Battery Type
    AA Batteries
  • Size
    10in
    10in
  • Type
    Wall hanging
  • MFR Part No.
    AT81005

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome