Clear Quartz Wall Clock 30cm/12" - Black

Order Code: ZT3151129S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

This is the next size in the range from the 8″ Classroom clock. It is ideal for those people wanting a slightly larger clock, but without stepping up to the large exam style clock. The robust design with shatterproof Acrylic lens make it a firm favourite for Schools and commercial buildings as the day to day every room clock.

The specially designed Ravencourt Bold Dial and Hands make this clock as easy to see in most classroom situations. With a very quiet and high quality Quartz movement this clock will just keep ticking. A solid plastic rim give the clock a modern finish ideal in any room.

See full description
Specifications for Clear Quartz Wall Clock 30cm/12" - Black
  • Colour
    Black
  • Product Type
    Wall Clock
  • Material
    Plastic
    Acrylic
  • Rim Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome