Controller Silent Sweep Wall Clock 368mm White 93/704

Order Code: ZT1542592S

£35.99 Inc VAT (20%)


Description

Find the steady tick-tick-tick of a wall clock distracting when you're trying to work or get to sleep? The Acctim Controller Silent Sweep Wall Clock (93/704) features a silent sweep second hand. The precision quartz movement uses a special mechanism to eliminate the stepping motion of traditional wall clocks. This makes sure the second hand sweeps silently with no distracting tick. The 368mm white dial is protected by a tough glass lens, preventing tampering or damage.
Wall clock with silent second hand to eliminate ticking
White case with numbered white dial
Glass lens protects clock face
With precision quartz clock movement
Face diameter: 368mm
Requires 1x AA battery (not included)
Colour: White

See full description
Specifications for Controller Silent Sweep Wall Clock 368mm White 93/704
  • MFR Part No.
    ANG93704
  • Colour
    White
  • Diameter
    368mm
  • Product Type
    Wall Clock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome