The Acctim Date Keeper Jumbo LCD Wall/Desk Clock is a versatile clock with a large 5-inch, easily readable digital display. It has plug and go technology, so there is no need to set up the clock as it is already pre-set. It displays the time, date and indoor temperature and adjusts automatically to summer and winter time changes. The flexible design means the clock can be mounted on a wall or placed on your desk. It has an alarm with snooze and can be used abroad as it has European time zone selection for CET or EET.
Digital wall/desk clock with autoset
Automatically sets time, date and indoor temperature
Jumbo 5-inch LCD display for easy reading
Also works in Europe (CET or EET time zones)
Features alarm with snooze
Includes desk stand/wall mount
Requires 4 x AA batteries (not included)
Battery back-up requires 1 x CR2032 battery (included)
Colour: Silver