Day/Date Clock

Order Code: ZT3076946S

£63.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£63.990%
5 +£61.434%


Description

Battery: 1 x AA (not included) .
Case Colour: White.
Case Diameter mm: 280.
Case Material: Plastic.
Mounting Type: Wall mountable.
Type: Clock.280mm dia. quartz movement clock in plastic case. Features date display. Colour - white. Requires 1 x AA battery (not included) .

See full description
Specifications for Day/Date Clock
  • Battery Type
    1 x AA (not included)
  • Case Material
    Plastic
  • Mounting Type
    Wall mountable
  • Case Colour
    White
  • Case Diameter
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome