Earl Wall Clock Non Ticking Sweep Seconds Hand 250mm Diameter Black - 22563

Order Code: ZT4174276S

£18.99 Inc VAT (20%)
£19.995% off


Description

The Acctim Earl Wall Clock is a clean and stylish clock with a glass lens. This retro lead design is easy to read and lends presence without being overpowering. The clock features non-ticking sweep movement and a quartz movement. The clock is 250mm in diameter with a black edge. The clock requires 1 x AA battery (not included).
Retro lead design
Non-ticking sweep movement
Glass lens
quartz movement
Requires 1 x AA battery (not included)
Diameter: 250mm
Colour: Black

See full description
Specifications for Earl Wall Clock Non Ticking Sweep Seconds Hand 250mm Diameter Black - 22563
  • Colour
    Black
  • Diameter
    250mm
  • Product Type
    Wall Clock