Extra Large Wall Clock

Order Code: ZT3082055S

£239.99 Inc VAT (20%)


Description

Battery: 1 AA.
Case Colour: Silver .
Case Diameter mm: 600.
Case Material: ABS.
Case Material: Plastic.
Mounting Type: Screw.
Product Type: Quartz.
Type: Quartz radio controlled.Giant 600mm diameter wall clock. Perfect readability up to 60m away. Ideal for large work areas. Silver ABS case. 1 x AA 1.5v Battery required (not included) .

See full description
Specifications for Extra Large Wall Clock
  • Case Colour
    Silver
  • Mounting Type
    Screw
  • Case Material
    Plastic
  • Battery Type
    1 AA
  • Case Diameter
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome