LED Desktop Clock, HxWxD 190 X 130 X 140mm, Silver

Order Code: ZT2682940S

£999.99 Inc VAT (20%)


Description

LED desktop clock, HxWxD 190 x 130 x 140 mm, silver. Supplied = assembled. Shape = triangular. Housing material = aluminium. Clockwork = quartz. Height = 190 mm. Width = 130 mm. Depth = 140 mm. Product type = digital clocks. Low reflection front glass. The desktop clock with an aluminium housing features a red 7-segment display, and shows the hours and minutes with a digit height of 18 mm, and seconds with a digit height of 13 mm. The triangular shape with a rectangular base and the surrounding seconds ring makes this clock a read eyecatcher on any desk. The clock can be read from up to 5 m away and is therefore also suitable for conference rooms with larger conference tables. Connection voltage 230 VAC using a 12 VDC external mains adapter (supplied complete with mains adapter) A receiver is used to turn it into a radio synchronised clock (see Accessories)

See full description