LED Digital Clock, HxWxD 118 X 333 X 39mm, Silver, Green LED

Order Code: ZT2682932S

£839.99 Inc VAT (20%)


Description

LED digital clock, HxWxD 118 x 333 x 39 mm, silver, green LED. Supplied = assembled. Shape = rectangular. Housing material = anodised aluminium. Clockwork = radio synchronised. Fittings = green LED. Height = 118 mm. Width = 333 mm. Depth = 39 mm. Product type = digital clocks. Flat aluminium housing. Low reflection front. Easy to read. The 7-segment display, which is optionally available in red or green, shows the hours and minutes with a digit height of 57 mm. Elegant, flat aluminium housing. The reading distance of up to 25 m makes this clock suitable for medium sized office, storage or assembly areas. Wall mounting. Connection voltage 230/240 VAC 10%, 50/60 Hz, plug not included. The radio receiver is essential for the radio synchronised clock to operate - see Accessories. Please order as a separate item.

See full description
Specifications for LED Digital Clock, HxWxD 118 X 333 X 39mm, Silver, Green LED
  • Product Type
    Digital Clocks
  • Supplied
    Assembled
  • Height
    118mm
  • Depth
    39mm
  • Width
    333mm
  • Shape
    Rectangular
  • Housing Material
    Anodised Aluminium
  • Clockwork
    Radio Synchronised
  • Fittings
    Green LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome