LED World Time Clock, 3 Time Zones, Horizontal Layout

Order Code: ZT2682979S

£1,599.99 Inc VAT (20%)


Description

LED world time clock, 3 time zones, horizontal layout.
Supplied = assembled. Shape = rectangular.
Housing material = anodised aluminium.
Clockwork = quartz.
Height = 220 mm.
Width = 1010 mm.
Depth = 44 mm.
Product type = digital clocks.
Flat, black anodised aluminium housing. Housing protection type IP20.
Easy to read. World time clock for indoor use.
The red 7-segment display shows the hours and minutes for the preset time zones with a digit height of 57 mm.
Because the world time clock can be read from up to 25 m away, it is ideally suited for reception areas, or small to medium size conference and visitors rooms.
The clock is mounted on the wall and requires a mains connection The time zones are convenient to set using the infrared remote control supplied complete with the clock.
Please state the required city names when ordering.
You will receive an image of the display for your approval after placement of your order.
Note: Compatible radio device that can attach to the world clock for automatic time changes for summer and winter times sold separately - ZT2683244S

See full description