MAULclimb Wall Clock 470 mm Made of Plastic Black Frame Radio Synchronised Time Keeping Mechanism

MAULclimb Wall Clock 470 mm Made of Plastic Black Frame Radio Synchronised Time Keeping Mechanism

Order Code: ZT4132376S

£133.99 Inc VAT (20%)


Description

MAULclimb wall clock, Ø 470 mm, made of plastic, black frame, radio synchronised time keeping mechanism. Supplied = assembled. Housing colour = black. Dial face = with numbers and bars. Shape = round. Housing material = plastic. Clockwork = radio synchronised. Diameter = 470 mm. Design of dial face = white. Fittings = incl. battery. Depth = 55 mm. Product type = wall clocks. Elegant design and robust workmanship. Slim, discreet frame made of shatterproof plastic in black. Extra large digits make it easy to read even from long distances. Arabic numerals in slim, stylish font, black, number height 5.7 cm. Clock face in white with minutes and hours. Axis, hour and minute hands in black, second hand red. For open-plan offices, in auditoriums, seminar rooms, warehouses, large entrance areas or foyers. Face made of flat mineral glass. Automatic synchronisation using DCF77 signal, automatic time changeover. Signal interference in a region with weak radio waves or due to metal structures in buildings is possible. Signal range approx. 1500 km from the transmitter. In these cases, manual adjustment is required. Attached to wall using keyhole slot. Battery operation, includes one 1.5 V battery (AA) All clocks are supplied with a battery.

See full description
Specifications for MAULclimb Wall Clock 470 mm Made of Plastic Black Frame Radio Synchronised Time Keeping Mechanism
  • Height
    5.7cm
  • Diameter
    470mm
  • Depth
    55mm
  • Product Type
    Wall Clocks
  • Housing Material
    Plastic
  • Housing Colour
    Black
  • Shape
    Round