MAULpilot Wall Clock Brushed Aluminium 305 mm Radio Synchronised Time Keeping Mechanism Silver

Order Code: ZT4132210S

£109.99 Inc VAT (20%)


Description

MAULpilot wall clock, brushed aluminium, Ø 305 mm, radio synchronised time keeping mechanism, silver. Supplied = assembled. Housing colour = silver. Dial face = with bars. Shape = round. Housing material = aluminium. Clockwork = radio synchronised. Diameter = 305 mm. Design of dial face = white. Fittings = incl. battery. Depth = 45 mm. Product type = wall clocks. Modern design and robust workmanship. Wide frame with flat mineral glass front. Clock face in white with minutes and hours, axis in hand colour. Bar lines in black, particularly easily visible. Easy to read, also suitable for larger rooms. For the modern office, prestigious premises and design oriented users. Only suitable for indoor use. Automatic synchronisation using DCF77 signal, automatic time changeover. Signal interference in a region with weak radio waves or due to metal structures in buildings is possible. Signal range approx. 1500 km from the transmitter. In these cases, manual adjustment is required. Synchronisation with legal time (Germany and neighbouring European countries) and automatic changeover from summer to winter time. Attached to wall using keyhole slot. Battery operation, includes one 1.5 V battery (AA) All clocks are supplied with a battery.

See full description
Specifications for MAULpilot Wall Clock Brushed Aluminium 305 mm Radio Synchronised Time Keeping Mechanism Silver
  • Colour
    Silver
  • Material
    Aluminium
  • Product Type
    Wall Clock
  • Depth
    45mm
  • Diameter
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome