Maxi Pop Battery Clock Black - 400094487

Maxi Pop Battery Clock Black - 400094487

Order Code: ZT4175084SCopy

£41.99 Inc VAT (20%)


Description

The Unilux Maxi battery clock in black offers precision quartz clock movement displayed in a decorative design which would look great in the office. Featuring a glass surface of 375mm diameter, the clock facilitates readability up to 150m. Supplied with a 2 year guarantee.
Decorative wall clock design
Precision, quiet quartz clock movement
Large black numbers on white background for clarity
Maximum readability up to 150m
ABS plastic frame with flat mineral glass lid
Quick wall fixing with 1 eyelet
Diameter: 375mm
Depth: 50mm
Requires 1x AA battery (not included)
Finish: Black

See full description
Specifications for Maxi Pop Battery Clock Black - 400094487
  • Diameter
    375mm
  • Depth
    50mm
  • Material
    ABS Plastic
  • Product Type
    Battery Clock
  • Colour
    Black