0
1

Meridian Radio Controlled Wall Clock Aluminium 74447

Order Code: ZT1542561S

£94.99 Inc VAT (20%)
£99.995% off


Description

Radio controlled for precision timing, accounting for the clocks changing in spring and autumn, the Acctim Meridian Wall Clock is practical as well as stylish. Displaying more than just the time, the Meridian also has a digital display that gives information on the date and the temperature of the office. In a case of spun aluminium, the clock not only looks fantastic but retains a quality and durability that will last a lifetime.
Remote controlled clock for precision timekeeping
Automatically adjusts to time changes
Spun aluminium case for style and durability
Includes digital display showing date and temperature
Requires 2 x AA batteries (not provided)
Diameter: 380mm
Depth: 50mm

See full description
Specifications for Meridian Radio Controlled Wall Clock Aluminium 74447
  • MFR Part No.
    ANG74447
  • Product Type
    Wall Clock
  • Diameter
    380mm
  • Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome