METROLINE Outdoor Clock, Double Sided, White Aluminium

Order Code: ZT2683191S

£3,199.99 Inc VAT (20%)


Description

METROLINE outdoor clock, double sided, white aluminium. Supplied = assembled. Housing colour = white aluminium RAL 9006. Dial face = with bars. Shape = round. Housing material = aluminium. Clockwork = radio synchronised. Diameter = 600 mm. Fittings = without lighting. Product type = outdoor clocks. Lightweight, weather resistant aluminium profile housing. Protection type IP54. High quality, outdoor METROLINE radio synchronised clock with a lightweight, weather resistant housing made of aluminium profile in RAL 9006 (white aluminium) The durable clock features protection type IP54, making is ideally suited for permanent use outdoors. The clock face diameter of 600 mm guarantees it can be read from far away, and this clock is a read attention getter in outdoor areas such as the company car park. The standard version of the clock features a radio synchronised time keeping mechanism (DCF 77 radio receiver not included) and a standard clock face with indicator marks and black aluminium hands. Housing colour and clock face of this clock can be customised (extra cost) Connection voltage 230 V, 50 Hz. Does not include connector. The radio receiver is essential for the clock to function - see Accessories. Please order as a separate item.

See full description
Specifications for METROLINE Outdoor Clock, Double Sided, White Aluminium
  • Product Type
    Outdoor Clocks
  • Diameter
    600mm
  • Supplied
    Assembled
  • Shape
    Round
  • Housing Material
    Aluminium
  • Dial Face
    With Bars
  • Fittings
    Without Lighting
  • Clockwork
    Radio Synchronised
  • Housing Colour
    White Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome