Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Clocks
Plate Switch 3 Gang 2 Way SP 10A x 250V 86 x 86mm Brushed Stainless Steel
By Legrand
Order Code:
ZT5066823S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/clocks/plate-switch-3-gang-2-way-sp-10a-x-250v-86-x-86mm-brushed-stainless-steel/p/ZT5066823S
Add to quotation
View all Clocks
Description
Legrand PLT SWTCH 3 GANG 2 WAY SP 10AX 250V 86X86MM BRSHD STNLSS STL Synergy Authentic 833003
Specifications
Specifications for Plate Switch 3 Gang 2 Way SP 10A x 250V 86 x 86mm Brushed Stainless Steel
Colour
Silver
Material
Metal
IP Rating
IP2X
IK Rating
IK01
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome