Pop Battery Clock Black - 400094281

Order Code: ZT4175070S

£33.99 Inc VAT (20%)


Description

The Unilux Pop battery clock in black offers precision quartz clock movement displayed in a decorative design which would look great in the office. Featuring a glass surface of 280mm diameter, the clock facilitates readability up to 30m. Supplied with a 2 year guarantee.
Decorative wall clock design
Precision, quiet quartz clock movement
Large black numbers on white background for clarity
Maximum readability up to 30m
ABS plastic frame with flat mineral glass lid
Quick wall fixing with 1 eyelet
Diameter: 280mm
Depth: 35mm
Requires 1x AA battery (not included)
Finish: Black

See full description
Specifications for Pop Battery Clock Black - 400094281
  • Diameter
    280mm
  • Product Type
    Battery Clock
  • Shape
    Round
  • Depth
    35mm
  • Material
    Mineral glass