Radio Receiver, For Digital Clock, 10 M Connection Cable

Order Code: ZT2683244S

£499.99 Inc VAT (20%)


Description

Radio receiver, for digital clock, 10 m connection cable. Supplied = assembled. Width = 65 mm. Depth = 35 mm. Height = 50 mm. Colour = grey. Protection type = IP54. Product type = accessories for digital watches. External radio receiver for operation as a radio synchronised clock. 10 m connection cable and mounting bracket. Suitable for digital and analogue clocks.

See full description
Specifications for Radio Receiver, For Digital Clock, 10 M Connection Cable
  • Colour
    Grey
  • Product Type
    Accessories for Digital Watches
  • Supplied
    Assembled
  • Width
    65mm
  • Depth
    35mm
  • Height
    50mm
  • Protection Type
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome