Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Decor
Clocks
Sandhurst Quartz Wall Clock 300mm Dia - Blue
By Seco
Order Code:
ZT4781978S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£14.09
6%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/clocks/sandhurst-quartz-wall-clock-300mm-dia-blue/p/ZT4781978S
Add to quotation
View all Clocks
Description
Seco Sandhurst Quartz Wall Clock 300mm Diameter with Blue Surround - 2120I BLUE
Tags:
#BulkDiscount
Specifications
Specifications for Sandhurst Quartz Wall Clock 300mm Dia - Blue
Product Type
Clocks
Colour
Blue
Diameter
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome