Silver Quartz Wall Clock - 420mm

Order Code: ZT3420578S

£111.99 Inc VAT (20%)


Description

Plastic clock finished in silver.Clock face has a 420mm diameter with a shatterproof front lens.Sweeping second hand movement.Viewing distance up to 50m.Dimensions: 420mm dia. x 55mm deep.Fitted with silent quartz battery.

Specifications for Silver Quartz Wall Clock - 420mm
  • Material
    Plastic
  • Product Type
    Wall Clock
  • Depth
    55mm
  • Diameter
    420mm