Supervisor Wall Clock 320mm Chrome/Black - 21023

Order Code: ZT4177624S

£29.99 Inc VAT (20%)


Description

Smart and highly legible, an Acctim Supervisor Wall Clock (21023) makes a bold addition to any office or home. It includes a handy Mon-Sun day and 31-day date display so you can always be sure of the correct date. The bold hands are powered by a precision quartz movement. The 320mm dial is complemented by an attractive chrome trim. Domed glass protects the clock face from damage or tampering.
Wall clock with day and date display
Attractive chrome trim with black numbered dial
Domed glass lens protects clock face
With precision quartz clock movement
Face diameter: 320mm
Requires 1x AA battery (not included)
Colour: Chrome/Black

See full description
Specifications for Supervisor Wall Clock 320mm Chrome/Black - 21023
  • Product Type
    Wall Clock
  • Diameter
    320mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome