Universal Wall Clock 400 mm Radio Synchronised Clock with Bars

Order Code: ZT3380017S

£699.99 Inc VAT (20%)


Description

Wall clock - the universal clock Ø 400 mm radio synchronised clock with bars. Supplied = assembled. Housing colour = grey white RAL 9002. Dial face = with bars. Shape = round. Housing material = powder coated aluminium. Clockwork = radio synchronised. Diameter = 400 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. The universal clock. Hand for seconds. Glass front. Aluminium housing powder coated in grey white RAL 9002. Clock face made of white plastic. Hand for seconds. Glass front. Ø 400 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Universal Wall Clock 400 mm Radio Synchronised Clock with Bars
  • Diameter
    400mm
  • Product Type
    Wall Clock
  • Design of Dial Face
    White
  • Housing Material
    Powder Coated Aluminium
  • Shape
    Round
  • Clockwork
    Radio Synchronised
  • Dial Face
    With Bars

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome