Universal Wall Clock 400 mm Radio Synchronised Clock with Numbers

Order Code: ZT3380064S

£699.99 Inc VAT (20%)


Description

Wall clock - the universal clock Ø 400 mm radio synchronised clock with numbers. Supplied = assembled. Housing colour = grey white RAL 9002. Dial face = with numbers. Shape = round. Housing material = powder coated aluminium. Clockwork = radio synchronised. Diameter = 400 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. The universal clock. Hand for seconds. Glass front. Aluminium housing powder coated in grey white RAL 9002. Clock face made of white plastic. Hand for seconds. Glass front. Ø 400 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Universal Wall Clock 400 mm Radio Synchronised Clock with Numbers
  • Diameter
    400mm
  • Product Type
    Wall Clock
  • Clockwork
    Radio Synchronised
  • Design of Dial Face
    White
  • Dial Face
    With Numbers
  • Shape
    Round
  • Housing Material
    Powder Coated Aluminium