Vierra Alarm Clock Moroccan Blue 15119

Order Code: ZT2120794S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%

Currently unavailable

Description

Acctim Vierra Alarm Clock Moroccan Blue 15119 Acctim is delighted to offer Vierra alarm clock with soft touch silicon rubber case in a modern design. This alarm clock features a large LCD display which lights up at the touch of a button. It also comes with Smartlite technology so it's easily viewed at night. A bright, pink backlight illuminates the clock display when the room gets darker and the backlight is automatically turned off in bright conditions for longer battery life.

See full description
Specifications for Vierra Alarm Clock Moroccan Blue 15119
  • Form
    Digital Clock
  • Weight
    120g
  • Product Type
    Clocks
  • Colour
    Blue
  • Power
    2 x AA Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome