Wall Clock 250 mm Radio Synchronised Clock White Clock Face

Order Code: ZT3380023S

£129.99 Inc VAT (20%)


Description

Wall clock Ø 250 mm radio synchronised clock white clock face. Supplied = assembled. Housing colour = silver. Dial face = with numbers. Shape = round. Housing material = aluminium. Clockwork = radio synchronised. Diameter = 250 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Everything at a glance - time temperature and humidity. Glass front. Hand for seconds. Housing made of brushed aluminium. White clock face. Ø 250 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Wall Clock 250 mm Radio Synchronised Clock White Clock Face
  • Diameter
    250mm
  • Product Type
    Wall Clock
  • Housing Material
    Aluminium
  • Shape
    Round
  • Housing Colour
    Silver
  • Clockwork
    Radio Synchronised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome