Wall Clock, Ø300mm, Quartz Clock, White Clock Face, With Lines

Order Code: ZT2738216S

£123.99 Inc VAT (20%)


Description

Wall clock, 300 mm, quartz clock, white clock face, with lines. Supplied = assembled. Housing colour = chrome plated. Dial face = with bars. Shape = round. Housing material = plastic. Clockwork = quartz. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Numerals on 3, 6, 9 and 12, hour hand and minute hand black. Contemporary and easy to read. Red hand for seconds. Glass front. Wall clock with plastic housing, chrome plated, 300 mm. White clock face with black clock face imprint, radio synchronised time keeping mechanism, 1.5 V. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock, Ø300mm, Quartz Clock, White Clock Face, With Lines
  • Product Type
    Wall Clocks
  • Diameter
    300mm
  • Supplied
    Assembled
  • Shape
    Round
  • Dial Face
    With Bars
  • Housing Colour
    Chrome Plated
  • Housing Material
    Plastic
  • Design of Dial Face
    White
  • Clockwork
    Quartz
  • Fittings
    Incl