Wall Clock, Ø300mm, Radio Synchronised Clock, White Clock Face, With Numbers And Lines

Order Code: ZT2738248S

£149.99 Inc VAT (20%)


Description

Wall clock, 300 mm, radio synchronised clock, white clock face, with numbers and lines. Supplied = assembled. Housing colour = chrome plated. Dial face = with numbers and bars. Shape = round. Housing material = plastic. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Lines, hour and minute hand black. Contemporary and easy to read. Red hand for seconds. Glass front. Wall clock with plastic housing, chrome plated, 300 mm. White clock face with black clock face imprint, radio synchronised time keeping mechanism, 1.5 V. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock, Ø300mm, Radio Synchronised Clock, White Clock Face, With Numbers And Lines
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    300mm
  • Shape
    Round
  • Clockwork
    Radio Synchronised
  • Fittings
    Incl
  • Dial Face
    With Numbers and Bars
  • Design of Dial Face
    White
  • Housing Colour
    Chrome Plated
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome