Wall Clock 500 mm Radio Synchronised Clock with Bars

Order Code: ZT3380054S

£1,199.99 Inc VAT (20%)


Description

Wall clock Ø 500 mm radio synchronised clock with bars. Supplied = assembled. Housing colour = grey white RAL 9002. Dial face = with bars. Shape = round. Housing material = powder coated aluminium. Clockwork = radio synchronised. Diameter = 500 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Ideal for the shop floor or office. Glass front. High quality robust clock with powder coated aluminium housing grey white RAL 9002. Clock face made of plastic white with black numbers. Ø 500 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes. The clocks also available in a Ø of 600 mm or Ø 800 mm. Please enquire.

See full description
Specifications for Wall Clock 500 mm Radio Synchronised Clock with Bars
  • Product Type
    Wall Clocks
  • Diameter
    500mm
  • Housing Material
    Powder Coated Aluminium
  • Dial Face
    With Bars
  • Clockwork
    Radio Synchronised
  • Design of Dial Face
    White
  • Shape
    Round