Wall Clock 500 mm Radio Synchronised Clock with Numbers

Order Code: ZT3380026S

£1,199.99 Inc VAT (20%)


Description

Wall clock Ø 500 mm radio synchronised clock with numbers. Supplied = assembled. Housing colour = grey white RAL 9002. Dial face = with numbers. Shape = round. Housing material = powder coated aluminium. Clockwork = radio synchronised. Diameter = 500 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Ideal for the shop floor or office. Glass front. High quality robust clock with powder coated aluminium housing grey white RAL 9002. Clock face made of plastic white with black numbers. Ø 500 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes. The clocks also available in a Ø of 600 mm or Ø 800 mm. Please enquire.

See full description
Specifications for Wall Clock 500 mm Radio Synchronised Clock with Numbers
  • Diameter
    500mm
  • Material
    Powder Coated Aluminium
  • Product Type
    Wall Clock
  • Clockwork
    Radio Synchronised
  • Shape
    Round