Wall Clock ABS Plastic, Silver, Ø300mm, Black Clock Face, Quartz Clock

Wall Clock ABS Plastic, Silver, Ø300mm, Black Clock Face, Quartz Clock

Order Code: ZT2711081S

Black
£119.99 Inc VAT (20%)

Currently unavailable

Description

Wall clock made of ABS plastic, silver, 300 mm, black clock face, quartz clock. Supplied = assembled. Housing colour = silver. Dial face = with numbers. Shape = round. Housing material = ABS plastic. Clockwork = quartz. Diameter = 300 mm. Design of dial face = black. Fittings = incl. battery. Product type = wall clocks. Clearly structured design. Impact resistant ABS housing 300 mm and glass front. With second hand. Housing made of ABS plastic, silver colour. 300 mm. Black clock face with numbers. Radio synchronised clocks Simply insert battery and your new radio synchronised clock sets itself. Automatically adjusts itself for summer/winter time changes. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock ABS Plastic, Silver, Ø300mm, Black Clock Face, Quartz Clock
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    300mm
  • Shape
    Round
  • Fittings
    Incl
  • Clockwork
    Quartz
  • Housing Material
    ABS Plastic
  • Dial Face
    With Numbers
  • Housing Colour
    Silver
  • Design of Dial Face
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome