Wall Clock ABS Plastic, Silver, Ø300mm, White Clock Face, Quartz Clock

Order Code: ZT2711354S

White
£122.99 Inc VAT (20%)


Description

Wall clock made of ABS plastic, silver, 300 mm, white clock face, quartz clock. Supplied = assembled. Housing colour = silver. Dial face = with numbers. Shape = round. Housing material = ABS plastic. Clockwork = quartz. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Clearly structured design. Impact resistant ABS housing 300 mm and glass front. With second hand. Housing made of ABS plastic, silver colour. 300 mm. White clock face with numbers. Radio synchronised clocks Simply insert battery and your new radio synchronised clock sets itself. Automatically adjusts itself for summer/winter time changes. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases. All clocks are supplied with a battery.

See full description