Wall Clock Aluminium, Ø300mm, Quartz Clock, White Clock Face

Wall Clock Aluminium, Ø300mm, Quartz Clock, White Clock Face

Order Code: ZT2710904S

£179.99 Inc VAT (20%)
£189.995% off


Description

Wall clock made of aluminium, 300 mm, quartz clock, white clock face. Supplied = assembled. Housing colour = aluminium silver. Dial face = with numbers. Shape = round. Housing material = aluminium. Clockwork = quartz. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Classic modern. Red hand for seconds. Glass front. Housing made of aluminium. White clock face with numbers. 300 mm. All clocks are supplied with a battery. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases.

See full description
Specifications for Wall Clock Aluminium, Ø300mm, Quartz Clock, White Clock Face
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    300mm
  • Shape
    Round
  • Housing Colour
    Aluminium Silver
  • Design of Dial Face
    White
  • Housing Material
    Aluminium
  • Fittings
    Incl
  • Dial Face
    With Numbers
  • Clockwork
    Quartz