Wall Clock - Commercial Radio Controlled With Second Hand

Order Code: ZT3081145S

£82.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

Case Colour: White.
Case Diameter mm: 255.
Case Material: Plastic.
Mounting Type: Wall.
Product Type: Radio control.
Type: Radio control movement, with seconds hand.Shatterproof front lens. Mains operated versions are available on request.

See full description
Specifications for Wall Clock - Commercial Radio Controlled With Second Hand
  • Mounting Type
    Wall
  • Case Material
    Plastic
  • Case Diameter
    255mm
  • Case Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome