Wall Clock Made of Aluminium 300 mm Radio Synchronised Clock

Order Code: ZT3380024S

£199.99 Inc VAT (20%)


Description

Wall clock made of aluminium Ø 300 mm radio synchronised clock white clock face. Supplied = assembled. Housing colour = aluminium silver. Dial face = with numbers. Shape = round. Housing material = aluminium. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Classic modern. Red hand for seconds. Glass front. Housing made of aluminium. White clock face with numbers. Ø 300 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Wall Clock Made of Aluminium 300 mm Radio Synchronised Clock
  • Material
    Aluminium
  • Diameter
    300mm
  • Product Type
    Wall Clock
  • Clockwork
    Radio Synchronised
  • Housing Colour
    Aluminium Silver
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome