Wall Clock, Quartz Time Keeping Mechanism, Housing Silver, Clock Face Black

Order Code: ZT2683300S

£113.99 Inc VAT (20%)


Description

Wall clock, quartz time keeping mechanism, housing silver, clock face black. Supplied = assembled. Housing colour = silver. Dial face = with numbers and bars. Shape = round. Housing material = plastic. Clockwork = quartz. Diameter = 300 mm. Design of dial face = black. Product type = wall clocks. Easy to read. Wall clock with plastic housing, 300 mm. Glass front. All clocks are supplied with a battery.

Specifications for Wall Clock, Quartz Time Keeping Mechanism, Housing Silver, Clock Face Black
  • Product Type
    Wall Clocks
  • Diameter
    300mm
  • Supplied
    Assembled
  • Shape
    Round
  • Housing Colour
    Silver
  • Housing Material
    Plastic
  • Dial Face
    With Numbers and Bars
  • Clockwork
    Quartz
  • Design of Dial Face
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome