Wall Clock, Radio Synchronised Time Keeping Mechanism, Housing Black, Clock Face Black

Order Code: ZT2683240S

£143.99 Inc VAT (20%)


Description

Wall clock, radio synchronised time keeping mechanism, housing black, clock face black. Supplied = assembled. Housing colour = black. Dial face = with numbers and bars. Shape = round. Housing material = plastic. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = black. Product type = wall clocks. Easy to read. Wall clock with plastic housing, 300 mm. Glass front. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock, Radio Synchronised Time Keeping Mechanism, Housing Black, Clock Face Black
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Diameter
    300mm
  • Shape
    Round
  • Housing Colour
    Black
  • Clockwork
    Radio Synchronised
  • Design of Dial Face
    Black
  • Dial Face
    With Numbers and Bars
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome