Wall Clock with ABS Plastic 300 mm Radio Synchronised Clock Black Housing

Order Code: ZT3380006S

£109.99each Inc VAT (20%)
£329.97 minimum order value

Minimum order quantity: 3.

Description

Wall clock made of ABS plastic Ø 300 mm radio synchronised clock black housing white clock face. Supplied = assembled. Housing colour = black. Dial face = with numbers. Shape = round. Housing material = ABS plastic. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Glass front. Hand for seconds. Standard. Housing made of ABS plastic. White clock face with numbers. Ø 300 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Wall Clock with ABS Plastic 300 mm Radio Synchronised Clock Black Housing
  • Diameter
    300mm
  • Product Type
    Wall Clock
  • Housing Colour
    Black
  • Shape
    Round
  • Housing Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome